Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

WURTH BULB RACK EMPTY

955.7201 - UNSPSC 56111906
0966100007961 1
WURTH BULB RACK EMPTY WURTH BULB RACK EMPTY
WURTH BULB RACK EMPTY

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material All welded prime cold rolled steel
Colour Red powder coated finish and rust and acid-resistant
Depth 4 in
Height 26-3/4 in
Width 19 in
Weight 21 lbs
EAN 4050641661081

Features

Constructed using prime cold rolled steel
(4) Durable plastic tilt-out trays
(28) Adjustable dividers are included allowing the creation of from 4 to 32 compartments
Back-up storage shelves are located behind hinged cover
Ideal for the storage and organization of automotive bulbs, fuses, terminals, fasteners and more
Unit can be wall hung using keyholes punched in the back

Customers Also Viewed

Is Often Bought With

You Might Also Like